MXR100UMED - 100W Quartz Metal Halide BD17 Bulb Clear

Ge Traditional Lamps

  • $35.61 (Each)
  • $35.61 (Each)

  • $213.66 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MXR100UMED
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MXR100/U/MED
Description
100W Quartz Metal Halide BD17 Bulb Clear
Ge Multi-Vapor®, 18680, 100 WTT, 100 V, 9000 LM, 3200 KV, 65 Cri, Medium Screw (E26) Base, 15000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168186803 / 00043168186803
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.61 (Each)
Standard Packaging
$213.66 (Per 6)
Resources
Images
 
 
MXR100UMED - Small Image
 
MXR100UMED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100
Wattage
100
Material, Color, and Finish
color temperature
3200
color rendering index (cri)
65
Color
Clear
Style
Enclosed fixtures only
Finish
Clear
Descriptions
Description
100W QUARTZ METAL HALIDE BD17 BULB CLEAR
Product Type
18680 Multivapor
extra long description
GEL MXR100/U/MED 18680 MULTIVAPOR
Long Description
GE Multi-Vapor®,18680, 100 WTT, 100 V, 9000 LM, 3200 KV, 65 CRI, Medium Screw (E26) Base, 15000 HR Average Life
Special Features
5.43IN Length
Additional Information
average life
15000
lumens
9000
Base
Medium Screw (E26)
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
MXR100/U/MED
GTIN
00043168186803
UPC
043168186803
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight per each
0.33
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat