MXR150CUMED0 - *Delisted* 150W Quartz Metal Halide Coated Lamp

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MXR150CUMED0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
MXR150/C/U/MED/O
Description
*Delisted* 150W Quartz Metal Halide Coated Lamp
Ge Multi-Vapor®, 45688, 150 WTT, 12000 LM, 3500 KV, 70 Cri, Medium Screw (E26) Base, 15000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168456883 / 00043168456883
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MXR150CUMED0 - Small Image
 
MXR150CUMED0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
70
Color
COATED
Finish
COATED
Style
Open or enclosed fixtures
Descriptions
Product Type
45688 Multivapor
Description
*DELISTED* 150W QUARTZ METAL HALIDE COATED LAMP
extra long description
GEL MXR150/C/U/MED/O 45688 MULTIVAP
Long Description
GE Multi-Vapor®, 45688, 150 WTT, 12000 LM, 3500 KV, 70 CRI, Medium Screw (E26) Base, 15000 HR Average Life
Special Features
5.43IN Length
Additional Information
lumens
12000
average life
15000
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
MXR150/C/U/MED/O
Brand
GE Current
GTIN
00043168456883
UPC
043168456883
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight per each
0.3
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat