MXR150UMED - *Delisted* 150W Quartz Metal Halide Bulb Clear

Ge Current, A Daintree Company

  • $44.65 (Each)
  • $44.65 (Each)

  • $267.90 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MXR150UMED
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
MXR150/U/MED
Description
*Delisted* 150W Quartz Metal Halide Bulb Clear
Gel MXR150/U/Med 22935 Multivapor
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168229357 / 00043168229357
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.65 (Each)
Standard Packaging
$267.90 (Per 6)
Resources
Images
 
 
MXR150UMED - Small Image
 
MXR150UMED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
Material, Color, and Finish
color temperature
3400
color rendering index (cri)
60
Color
Clear
Finish
Clear
Style
Enclosed fixtures only
Descriptions
Product Type
22935 Multivapor
Long Description
GEL MXR150/U/MED 22935 MULTIVAPOR
Special Features
5.43IN Length
Description
*DELISTED* 150W QUARTZ METAL HALIDE BULB CLEAR
Additional Information
lumens
13300
average life
15000
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
MXR150/U/MED
Brand
GE Current
GTIN
00043168229357
UPC
043168229357
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat