MXR150UMED0 - 150W or PS/MH Med Screw Universal Burn Position

Ge Traditional Lamps

  • $36.48 (Each)
  • $36.48 (Each)

  • $218.88 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MXR150UMED0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MXR150/U/MED/O
Description
150W or PS/MH Med Screw Universal Burn Position
Metal Halide Lamp, 70, 3500 K, 12500 LM Brightness (Lumens), 150 W, Clear, Hard Glass Material, 15000 H Average Life, Medium Base, M102 Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Height, 11.4 % Mercury Content, 1.78 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168456838 / 00043168456838
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.48 (Each)
Standard Packaging
$218.88 (Per 6)
Resources
Images
 
 
MXR150UMED0 - Small Image
 
MXR150UMED0 - Large Image
 
MXR150UMED0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hard Glass
Wattage
150
Material, Color, and Finish
Color Rendering Index
70
color temperature
3500 k
Base Type
Medium
Finish
Clear
color rendering index (cri)
70
Color
Clear
Style
Open or enclosed fixtures
Dimensions and Weight
Diameter
2.125 in
Height
5.43 in
Descriptions
Product Type
Metal Halide Lamp
Description
150W OR PS/MH MED SCREW UNIVERSAL BURN POSITION
extra long description
GEL MXR150/U/MED/O 45683 MULTIVAPOR
Long Description
Metal Halide Lamp, 70, 3500 K, 12500 lm Brightness (Lumens), 150 W, Clear, Hard Glass Material, 15000 h Average Life, Medium Base, M102 ANSI Ballast Code, Non Dimmable, 2.125 in Diameter, 5.43 in Height, 11.4 % Mercury Content, 1.78 lb
Short Description
Metal Halide Lamp, 3500K, 150W, Clear, Medium
Special Features
5.43IN Length
Additional Information
Brightness (Lumens)
12500 lm
average life
15000 h
ANSI Ballast Code
M102
Mercury Content
11.4 %
package quantity
6 CA
lumens
12500
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
MXR150/U/MED/O
Brand
Ge Traditional Lamps
GTIN
00043168456838
UPC
043168456838
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
1.78 lb
Weight per each
0.3
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat