MXR50UMED - 50W Quartz Metal Halide Bulb Clear

Ge Traditional Lamps

  • $30.93 (Each)
  • $30.93 (Each)

  • $185.58 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MXR50UMED
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MXR50/U/MED
Description
50W Quartz Metal Halide Bulb Clear
Ge Multi-Vapor®, 10361, 50 WTT, 3200 LM, 3700 KV, 60 Cri, Medium Screw (E26) Base, 10000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168103619 / 00043168103619
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.93 (Each)
Standard Packaging
$185.58 (Per 6)
Resources
Images
 
 
MXR50UMED - Large Image
 
MXR50UMED - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50
Material, Color, and Finish
color temperature
3700
color rendering index (cri)
60
Color
Clear
Finish
Clear
Style
Enclosed fixtures only
Descriptions
Product Type
10361 Multivapor
Description
50W QUARTZ METAL HALIDE BULB CLEAR
extra long description
GEL MXR50/U/MED 10361 MULTIVAPOR
Long Description
GE Multi-Vapor®, 10361, 50 WTT, 3200 LM, 3700 KV, 60 CRI, Medium Screw (E26) Base, 10000 HR Average Life
Special Features
5.43IN Length
Additional Information
average life
10000
lumens
3200
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
MXR50/U/MED
Brand
Ge Traditional Lamps
GTIN
00043168103619
UPC
043168103619
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight per each
0.3
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat