MXR70UMED - 70W Quartz Metal Halide Bulb Clear

Ge Traditional Lamps

  • $46.51 (Each)
  • $46.51 (Each)

  • $279.06 (Per 6)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MXR70UMED
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MXR70/U/MED
Description
70W Quartz Metal Halide Bulb Clear
Metal Halide Lamp, 70, 3500 K, 5500 LM Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 H Average Life, Medium Base, M98 Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Height, 4.02 % Mercury Content, 2.0 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168221580 / 00043168221580
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.51 (Each)
Standard Packaging
$279.06 (Per 6)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
MXR70UMED - Small Image
 
MXR70UMED - Large Image
 
MXR70UMED - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hard Glass
Voltage Rating
85
Wattage
70
Material, Color, and Finish
Base Type
Medium
Color
Clear
Color Rendering Index
70
Color Rendering Index (Cri)
55
Color Temperature
3500 k
Finish
Clear
Style
Enclosed fixtures only
Dimensions and Weight
Diameter
2.125 in
Height
5.43 in
Descriptions
Description
70W QUARTZ METAL HALIDE BULB CLEAR
Extra Long Description
GEL MXR70/U/MED 22158 MULTIVAPOR
Long Description
Metal Halide Lamp, 70, 3500 K, 5500 lm Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 h Average Life, Medium Base, M98 ANSI Ballast Code, Non Dimmable, 2.125 in Diameter, 5.43 in Height, 4.02 % Mercury Content, 2.0 lb
Product Type
Metal Halide Lamp
Short Description
Metal Halide Lamp, 3500K, 70W, Clear, Medium
Special Features
5.43IN Length
Additional Information
ANSI Ballast Code
M98
Average Life
12000 h
Base
Medium Screw (E26)
Brightness (Lumens)
5500 lm
Lumens
5500
Mercury Content
4.02 %
Package Quantity
6 CA
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
MXR70/U/MED
GTIN
00043168221580
UPC
043168221580
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
2.0 lb
Weight per each
0.33
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat