MXR70UMED0 - 70W or PS/MH Med Screw Universal Burn Position

Ge Traditional Lamps

  • $56.05 (Each)
  • $56.05 (Each)

  • $336.30 (Per 6)

In-Stock: 97 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MXR70UMED0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MXR70/U/MED/O
Description
70W or PS/MH Med Screw Universal Burn Position
Metal Halide Lamp, 70, 3200 K, 5500 LM Brightness (Lumens), 70 W, Clear, Hard Glass Material, 15000 H Average Life, Medium Base, M98 Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Height, 4.02 % Mercury Content, 1.78 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168123778 / 00043168123778
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.05 (Each)
Standard Packaging
$336.30 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
97
Resources
Images
 
 
MXR70UMED0 - Small Image
 
MXR70UMED0 - Large Image
 
MXR70UMED0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hard Glass
Wattage
70
Material, Color, and Finish
Color Rendering Index
70
color temperature
3200 K
Base Type
Medium
color rendering index (cri)
70
Color
Clear
Finish
Clear
Style
Open or enclosed fixtures
Dimensions and Weight
Diameter
2.125 in
Height
5.43 in
Descriptions
Product Type
Metal Halide Lamp
extra long description
GEL MXR70/U/MED/O 12377 MULTIVAPOR
Description
70W OR PS/MH MED SCREW UNIVERSAL BURN POSITION
Long Description
Metal Halide Lamp, 70, 3200 K, 5500 lm Brightness (Lumens), 70 W, Clear, Hard Glass Material, 15000 h Average Life, Medium Base, M98 ANSI Ballast Code, Non Dimmable, 2.125 in Diameter, 5.43 in Height, 4.02 % Mercury Content, 1.78 lb
Short Description
Metal Halide Lamp, 3200K, 70W, Clear, Medium
Special Features
5.43IN Length
Additional Information
Brightness (Lumens)
5500 lm
average life
15000 h
ANSI Ballast Code
M98
Mercury Content
4.02 %
package quantity
6 CA
lumens
5500
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
MXR70/U/MED/O
Brand
Ge Traditional Lamps
GTIN
00043168123778
UPC
043168123778
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
1.78 lb
Weight per each
0.3
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 97

Location search:

* All prices subject to change.

Begin Live Chat