Q1500T3CL240 - *Delisted* 1500W 240V T3 Double End QRTZ Hal Lamp

Ge Current, A Daintree Company

  • $23.56 (Each)
  • $23.56 (Each)

  • $282.72 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q1500T3CL240
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q1500T3/CL-240
Description
*Delisted* 1500W 240V T3 Double End QRTZ Hal Lamp
Gel Q1500T3/CL-240 23830 Quartz L
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Single Ended G, PS, Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
043168238304 / 00043168238304
Weight per unit
0.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.56 (Each)
Standard Packaging
$282.72 (Per 12)
Resources
Images
 
 
Q1500T3CL240 - Small Image
 
Q1500T3CL240 - Large Image
 
Q1500T3CL240 - Large Image
Attachments
 
 
Q1500T3CL240 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240
Wattage
1,500
Material, Color, and Finish
color temperature
3050.0
Dimensions and Weight
Size
10.063
Descriptions
Product Type
23830 Quartz Line
Description
*DELISTED* 1500W 240V T3 DOUBLE END QRTZ HAL LAMP
Long Description
GEL Q1500T3/CL-240 23830 QUARTZ L
Additional Information
lumens
32k
average life
2000.0
Base
Recessed Single Contact (R7s)
Manufacturer Information
Manufacturers Part Number
Q1500T3/CL-240
Brand
GE Current, a Daintree company
GTIN
00043168238304
UPC
043168238304
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.088
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat