Q150CLDC120 - 150W Hal T4 Bulb Clear 120V Lamp

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q150CLDC120
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q150CL/DC
Description
150W Hal T4 Bulb Clear 120V Lamp
Gel Q150CL/DC 43693 Quartz Line
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Single Ended G, PS, Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
043168436939 / 00043168436939
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Q150CLDC120 - Large Image
 
Q150CLDC120 - Small Image
Attachments
 
 
Q150CLDC120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
150
Material, Color, and Finish
color temperature
2950.0
Finish
Clear
Dimensions and Weight
Size
2.5
Descriptions
Product Type
43693 Quartz Line
Description
150W HAL T4 BULB CLEAR 120V LAMP
Long Description
GEL Q150CL/DC 43693 QUARTZ LINE
Additional Information
lumens
2.8k
average life
2000.0
Base
Double Contact Bayonet (BA15d)
Manufacturer Information
Brand
GE Current, a Daintree company
Manufacturers Part Number
Q150CL/DC
GTIN
00043168436939
UPC
043168436939
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat