Q250CLDC - *Delisted* 250W Quartz 130V DC

Ge Current, A Daintree Company

  • $26.94 (Each)
  • $26.94 (Each)

  • $161.64 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q250CLDC
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q250CL/DC-130
Description
*Delisted* 250W Quartz 130V DC
Gel Q250CL/DC-130 43698 Quartz Li
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
043168436984 / 00043168436984
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.94 (Each)
Standard Packaging
$161.64 (Per 6)
Resources
Images
 
 
Q250CLDC - Small Image
 
Q250CLDC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130
Wattage
250
Material, Color, and Finish
color temperature
2950
Finish
Clear
Dimensions and Weight
Size
3
Descriptions
Product Type
43698 Quartz Line
Description
*DELISTED* 250W QUARTZ 130V DC
Long Description
GEL Q250CL/DC-130 43698 QUARTZ LI
Additional Information
average life
2000
lumens
5000
Base
Double Contact Bayonet (BA15d)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
Q250CL/DC-130
GTIN
00043168436984
UPC
043168436984
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat