Q300T3CL6PK - 300W 120V T3 DBL End QTZ

Ge Current, A Daintree Company

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q300T3CL6PK
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q300T3/CL-6PK
Description
300W 120V T3 DBL End QTZ
Ge Quartzline®, 120 V, 5950 LM, 2950 KV, 4.688 In, Recessed Single Contact (R7S) Base, 300 WTT, 2000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Double Ended T Shape Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
043168437035 / 00043168437035
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Q300T3CL6PK - Large Image
 
Q300T3CL6PK - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.0
Wattage
300.0
Material, Color, and Finish
color temperature
2950.0
Finish
Clear
Dimensions and Weight
Size
4.688
Descriptions
Description
300W 120V T3 DBL END QTZ
Product Type
43703 Quartz Line
extra long description
GEL Q300T3/CL-6PK 43703 QUARTZ LINE
Long Description
GE Quartzline®, 120 V, 5950 LM, 2950 KV, 4.688 IN, Recessed Single Contact (R7s) Base, 300 WTT, 2000 HR Average Life
Additional Information
average life
2000.0
lumens
5950.0
Base
Recessed Single Contact (R7s)
Manufacturer Information
Brand
GE Current, a Daintree company
Manufacturers Part Number
Q300T3/CL-6PK
GTIN
00043168437035
UPC
043168437035
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Packaging
Weight per each
0.03
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Stage & Studio
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat