Q500T3CL - 500W-125/O Quartz Lamp

Ge Current, A Daintree Company

  • $15.74 (Each)
  • $15.74 (Each)

  • $188.88 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q500T3CL
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
Q500T3/CL-125/0
Description
500W-125/O Quartz Lamp
Quartz Lamp, 3000 K, 11100 LM Brightness (Lumens), 500 W, 120 V, 2000 H Average Life, R7S Base, Non Dimmable, 4.5 In Width, 1.5 In Height, 5 In Length, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Halogen & Quartz Floodlights, - Halogen & Quartz Floodlights Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
043168237338 / 00043168237338
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.74 (Each)
Standard Packaging
$188.88 (Per 12)
Resources
Images
 
 
Q500T3CL - Small Image
 
Q500T3CL - Large Image
 
Q500T3CL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
500
Material, Color, and Finish
color temperature
3000 k
Finish
Clear
Dimensions and Weight
Width
4.5 in
Length
5 in
Height
1.5 in
Size
4.688
Descriptions
Product Type
Quartz Lamp
Description
500W-125/O QUARTZ LAMP
Long Description
Quartz Lamp, 3000 K, 11100 lm Brightness (Lumens), 500 W, 120 V, 2000 h Average Life, R7S Base, Non Dimmable, 4.5 in Width, 1.5 in Height, 5 in Length, 0.4 lb
Short Description
Quartz Lamp, 3000K, 11100 lm, 500W, 120V
Additional Information
Horizontal Burn Position
extra long description
GEL Q500T3/CL-125/0 23733 QUARTZ
Additional Information
Brightness (Lumens)
11100 lm
average life
2000 h
package quantity
12 CA
Base
Recessed Single Contact (R7s)
lumens
10550
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
Q500T3/CL-125/0
GTIN
00043168237338
UPC
043168237338
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Packaging
Weight
0.4 lb
Weight per each
0.03
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Stage and Studio
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat