6853 - 0 Amp Indoor Transfer Switch Kit For 8-10 Circuit

Generac

  • Special Order Item
  • $0.00 (Per 0)

  • $488.17 (Each)

Availability: Currently Out Of Stock
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
6853
Manufacturer
Generac
Manufacturer's Part Number
6853
Description
0 Amp Indoor Transfer Switch Kit For 8-10 Circuit
Generac’S 6853 Homelink™ Upgradeable Manual Transfer Switch Is A Pre-Wired Electrical Device That’S Installed Next to Your Home’S Circuit Panel. During An Outage, It Delivers Power to Hard-Wired Appliances (Such As Furnace, Well Pump and Lights) With The Push Of A Button, Safely and Easily – Eliminating The Need For Multiple Extension Cords. It Comes Standard With 8 Circuits, Expandable to 10 Circuits. When You’Re Ready to Install An Automatic Home Standby Generator, A Certified Electrician Will Change Out
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Parts & Accessories
UNSPSC
N/A
UPC/GTIN
696471068535 / 00696471068535
Weight per unit
27.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$488.17 (Each)
Carton
None Available
Resources
Images
 
 
6853 - Small Image
 
6853 - Large Image
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
0 AMP INDOOR TRANSFER SWITCH KIT FOR 8-10 CIRCUIT
Features
Generac’s 6853 HomeLink™ upgradeable manual transfer switch is a pre-wired electrical device that’s installed next to your home’s circuit panel. During an outage, it delivers power to hard-wired appliances (such as furnace, well pump and lights) with the push of a button, safely and easily – eliminating the need for multiple extension cords. It comes standard with 8 circuits, expandable to 10 circuits. When you’re ready to install an automatic home standby generator, a certified electrician will change out
Short Description
30 Amp Indoor Transfer Switch Kit
Long Description
Generac’s 6853 HomeLink™ upgradeable manual transfer switch is a pre-wired electrical device that’s installed next to your home’s circuit panel. During an outage, it delivers power to hard-wired appliances (such as furnace, well pump and lights) with the push of a button, safely and easily – eliminating the need for multiple extension cords. It comes standard with 8 circuits, expandable to 10 circuits. When you’re ready to install an automatic home standby generator, a certified electrician will change out
Product Type
Homelink Upgradeable 30 Amp Manual Transfer Switch
Manufacturer Information
Brand
Generac
Manufacturers Part Number
6853
GTIN
00696471068535
UPC
696471068535
Taxonomies, Classifications, and Categories
Category Description
Generator Parts & Accessories
Packaging
Weight per each
27.5
Carton
0
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat