7006 - 100A Smart Management Module (SMM)

Generac

  • $367.12 (Each)
  • $367.12 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7006
Manufacturer
Generac
Manufacturer's Part Number
7006
Description
100A Smart Management Module (SMM)
Generac Smart Management Modules Allow For More Coverage With A Smaller Generator Through Smart Load Management. 100 Amp, 240 Volt Single-Phase SMM (Smart Management Module) Manages Inrush Of Electrical Loads On Startup and Automatically Sheds Them During Generator Overload Conditions. It Contains Built-In Intelligence, Which Eliminates The Need For An External Controller, and Has Lock-Out Functionality For Non-Critical Loads Under Generator Power. A Nema 3R Enclosure Allows Flexibility to Install Either I
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Parts & Accessories
UNSPSC
N/A
UPC/GTIN
696471077520 / 00696471077520
Weight per unit
5.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$367.12 (Each)
Resources
Images
 
 
7006 - Small Image
 
7006 - Large Image
 
7006 - Large Image
Attachments
 
 
7006 - Specification Sheet
Tech Bulletins
 
 
7006 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
100A SMART MANAGEMENT MODULE (SMM)
Product Type
100A Smart Management Module (SMM)
extra long description
GEN 7006 100A Smart Management Modu
Features
100 Amp Smart Management Module
Long Description
Generac Smart Management Modules allow for more coverage with a smaller generator through smart load management. 100 Amp, 240 Volt single-phase SMM (Smart Management Module) manages inrush of electrical loads on startup and automatically sheds them during generator overload conditions. It contains built-in intelligence, which eliminates the need for an external controller, and has lock-out functionality for non-critical loads under generator power. A NEMA 3R enclosure allows flexibility to install either i
Manufacturer Information
Brand
Generac
Manufacturers Part Number
7006
GTIN
00696471077520
UPC
696471077520
Taxonomies, Classifications, and Categories
Category Description
Generator Parts & Accessories
Packaging
Weight per each
5.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat