7043 - 22/19.5 KW Aircooled Standby Gen Alum Encls 200

Generac

  • $9048.44 (Each)
  • $9,048.44 (Each)

In-Stock: 39 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7043
Manufacturer
Generac
Manufacturer's Part Number
7043
Description
22/19.5 KW Aircooled Standby Gen Alum Encls 200
Home Backup Generator, Bisque Color, Powder Coated Finish, 60 HZ Frequency Rating, 29 In;732 MM Height, 1218 MM;48 In Length, Made In Usa, Aluminum Material, 240 V Output Voltage Rating, 22/19.5 KW Power Rating, Generac’S G-Force Engines;Mobile Link(TM) Remote Monitoring;Tough, Durable All-Aluminum Enclosures;True Power(TM) Technology Special Features, 211 KG;466 LB Weight, 25 In;638 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
26111604 - Gas generators
UPC/GTIN
696471074215 / 00696471074215
Weight per unit
466 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9,048.44 (Each)
Stock Availability
Atlanta
0 (Find nearest stock)
All Stores
39
Resources
Images
 
 
7043 - Small Image
 
7043 - Large Image
 
7043 - Large Image
Attachments
 
 
7043 - Specification Sheet
Other Links
 
 
7043 - Other
 
7043 - Other
 
7043 - Other
 
7043 - Other
 
7043 - Other
 
7043 - Other
Tech Bulletins
 
 
7043 - Tech Bulletin
Specifications Sheets
 
 
7043 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Bisque
Finish
Powder Coated
Dimensions and Weight
Height
29 in;732 mm
Length
48 in;1218 mm
Width
25 in;638 mm
Descriptions
Description
22/19.5 KW AIRCOOLED STANDBY GEN ALUM ENCLS 200
Extra Long Description
GEN 7043 22kW/19.5kW Standby Genera
Features
The 22 kW Guardian(R) Series home standby generator is the largest air-cooled home standby generator on the market. Not only does it deliver all the features and functionality customers have come to expect from the market-leading brand of home standby generators, but with an MSRP that is the lowest cost per kilowatt of any air-cooled home standby generator. Provides whole house coverage for many homes.
Long Description
Home Backup Generator, Bisque Color, Powder Coated Finish, 60 Hz Frequency Rating, 29 in;732 mm Height, 1218 mm;48 in Length, Made in USA, Aluminum Material, 240 V Output Voltage Rating, 22/19.5 kW Power Rating, Generac’s G-Force Engines;Mobile Link(TM) Remote Monitoring;Tough, Durable All-Aluminum Enclosures;True Power(TM) Technology Special Features, 211 kg;466 lb Weight, 25 in;638 mm Width
Product Type
Home Backup Generator
Short Description
Home Backup Generator, Aluminum, Bisque, 240 V
Special Features
True Power(TM) Technology;Generac’s G-Force Engines;Tough, Durable All-Aluminum Enclosures;Mobile Link(TM) Remote Monitoring
Additional Information
Made In USA
yes
Output Voltage Rating
240 V
Power Rating
22/19.5 kW
Manufacturer Information
Brand
Generac
Manufacturers Part Number
7043
GTIN
00696471074215
UPC
696471074215
Taxonomies, Classifications, and Categories
Category Description
Generators
Packaging
Weight
466 lb;211 kg
Weight per each
466
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat