7128 - GP3500IO Open Frame Inverter 50 ST/Csa

Generac

  • Special Order Item
  • $0.00 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7128
Manufacturer
Generac
Manufacturer's Part Number
7128
Description
GP3500IO Open Frame Inverter 50 ST/Csa
The Generac GP3500IO Open Frame Inverter Featuring New, Advanced Powerrush Technology Delivers Over 50 Percent More Starting Capacity For Tools and Other Motor-Driven Equipment—So You Can Do More With Less. Both Quieter and Lighter, It’S The Ideal Portable Solution For Camping, Powering Your RV Essentials or Tools.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
26111604 - Gas generators
UPC/GTIN
696471072020 / 00696471072020
Weight per unit
74.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
7128 - Small Image
 
7128 - Large Image
 
7128 - Large Image
Attachments
 
 
7128 - Specification Sheet
Other Links
 
 
7128 - Other
 
7128 - Other
 
7128 - Other
 
7128 - Other
 
7128 - Other
 
7128 - Other
 
7128 - Other
Tech Bulletins
 
 
7128 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Frame Material
STEEL
Descriptions
Product Type
GP3500IO Inverter 50 ST/Csa
extra long description
GEN 7128 GP3500iO Inverter 50 ST/CS
Features
GP3500iO Open Frame Inverter 50 ST/CSA
Description
GP3500IO OPEN FRAME INVERTER 50 ST/CSA
Long Description
The Generac GP3500iO open frame inverter featuring new, advanced PowerRush technology delivers over 50 percent more starting capacity for tools and other motor-driven equipment—so you can do more with less. Both quieter and lighter, it’s the ideal portable solution for camping, powering your RV essentials or tools.
Manufacturer Information
Brand
Generac
Manufacturers Part Number
7128
GTIN
00696471072020
UPC
696471072020
Taxonomies, Classifications, and Categories
Category Description
GENERATOR SYSTEMS
Availability
Status
Inactive
Packaging
Weight per each
74.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat