7690 - GP6500 389 PR Csa

Generac

  • $1125.44 (Each)
  • $1,125.44 (Each)
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
7690
Manufacturer
Generac
Manufacturer's Part Number
7690
Description
GP6500 389 PR Csa
Generac’S GP6500 Portable Generator Offers Powerrush™ Advanced Technology, Which Delivers More Than A 40% Increased Starting Capacity Allowing You to Do More With Less. Generac’S Ohv Engine and Large-Capacity Steel Fuel Tank Ensures Extended Engine Life and Run Times, While The Steel Tube Cradle Provides Added Strength. The Low-Oil Feature Protects The Generator From Damage. The GP6500 Can Be Easily Transported Across Rough or Difficult Terrain With The Heavy-Duty Wheels and Easy Fold-Down Handle. Even Mai
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
N/A
UPC/GTIN
696471075816 / 00696471075816
Weight per unit
252 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,125.44 (Each)
Resources
Images
 
 
7690 - Large Image
 
7690 - Large Image
 
7690 - Large Image
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
120/240
Material, Color, and Finish
Frame Material
STEEL
Descriptions
Description
GP6500 389 PR CSA
Features
Generac’s GP6500 portable generator offers PowerRush™ advanced technology, which delivers more than a 40% increased starting capacity allowing you to do more with less. Generac’s OHV engine and large-capacity steel fuel tank ensures extended engine life and run times, while the steel tube cradle provides added strength. The low-oil feature protects the generator from damage. The GP6500 can be easily transported across rough or difficult terrain with the heavy-duty wheels and easy fold-down handle. Even mai
Short Description
GP6500 389 PR 49ST
Product Type
GP6500 - 6, 500 Watt Portable Generator 49ST/Csa
Long Description
Generac’s GP6500 portable generator offers PowerRush™ advanced technology, which delivers more than a 40% increased starting capacity allowing you to do more with less. Generac’s OHV engine and large-capacity steel fuel tank ensures extended engine life and run times, while the steel tube cradle provides added strength. The low-oil feature protects the generator from damage. The GP6500 can be easily transported across rough or difficult terrain with the heavy-duty wheels and easy fold-down handle. Even mai
Manufacturer Information
Brand
Generac
Manufacturers Part Number
7690
GTIN
00696471075816
UPC
696471075816
Taxonomies, Classifications, and Categories
Category Description
GENERATOR SYSTEMS
Packaging
Weight per each
252