9855 - 50 Amp Homelink MTS Kit (Alum Pib), 10-16 Circuits

Generac

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9855
Manufacturer
Generac
Manufacturer's Part Number
9855
Description
50 Amp Homelink MTS Kit (Alum Pib), 10-16 Circuits
Easier Than Ever Before - Generac’S 9855 Homelink Upgradeable Manual Transfer Switches Are Now Easier to Install, Expand and Maintain Than Ever Before. to Meet The Requirements Of 2017 National Electric Codes, Improved 30-Amp and 50-Amp Homelink Models Can Be Used With Any Portable Generator Featuring Compatible Gfci Outlets. With Interchangeable Circuit Breakers That Simplify The Reconfiguration Process Required For Replacing or Expanding From 8 to 16 Circuits, Homelink Switches Can Be Used to Provide Pow
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
26131808 - Substation load control switchgears
UPC/GTIN
696471071498 / 00696471071498
Weight per unit
33.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Springfield
0
All Stores
0
Resources
Images
 
 
9855 - Small Image
 
9855 - Large Image
 
9855 - Large Image
Attachments
 
 
9855 - Specification Sheet
Brochures
 
 
9855 - Brochure
Tech Bulletins
 
 
9855 - Tech Bulletin
Other Links
 
 
9855 - Other
 
9855 - Other
 
9855 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
50 AMP HOMELINK MTS KIT (ALUM PIB), 10-16 CIRCUITS
Extra Long Description
GEN 9855 50 Amp Indoor Transfer Swi
Features
9855 - 50 Amp HomeLink MTS Kit (alum PIB), 10-16 circuits, flush or surface mount, NEMA 1
Long Description
EASIER THAN EVER BEFORE - Generac’s 9855 HomeLink Upgradeable Manual Transfer Switches are now easier to install, expand and maintain than ever before. To meet the requirements of 2017 National Electric Codes, improved 30-amp and 50-amp HomeLink models can be used with any portable generator featuring compatible GFCI outlets. With interchangeable circuit breakers that simplify the reconfiguration process required for replacing or expanding from 8 to 16 circuits, HomeLink switches can be used to provide pow
Product Type
50 Amp Indoor Transfer Switch Kit
Manufacturer Information
Brand
Generac
Manufacturers Part Number
9855
GTIN
00696471071498
UPC
696471071498
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
33.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springfield Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat