P0080501 - PM2000I Inverter

Powermate

  • $546.97 (Each)
  • $546.97 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P0080501
Manufacturer
Powermate
Manufacturer's Part Number
P0080501
Description
PM2000I Inverter
The Powermate PM2000I Portable Inverter Generator Provides Ample Power For A Variety Of Outdoor Settings and Festivities. The PM2000I Provides Clean, Stable Power to Sensitive Electronics, Tools and Appliances For Optimal Operation. The Built-In Powerdial™ Integrates The Off/Run/Cold Start Settings Into One Simple-to-Use Dial, While Led Indicators Alert Users When The Unit Is Low On Oil, Overloaded or Ready For Use. Integrated RPM+ Technology Automatically Adjusts Engine RPM Based On Load Demand to Reduc
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
26111604 - Gas generators
UPC/GTIN
696471077902 / 00696471077902
Weight per unit
53.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$546.97 (Each)
Carton
$546.97 (Each)
Resources
Images
 
 
P0080501 - Large Image
 
P0080501 - Large Image
 
P0080501 - Large Image
 
P0080501 - Small Image
Attachments
 
 
P0080501 - Specification Sheet
Tech Bulletins
 
 
P0080501 - Tech Bulletin
Other Links
 
 
P0080501 - Other
 
P0080501 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
PM2000I 50 ST / Csa
extra long description
GEN P0080501 PM2000i 50 ST / CSA
Features
PM2000i – Powermate 2000 Watt Portable Inverter Generator
Description
PM2000I INVERTER
Long Description
The Powermate PM2000i portable inverter generator provides ample power for a variety of outdoor settings and festivities. The PM2000i provides clean, stable power to sensitive electronics, tools and appliances for optimal operation. The built-in POWERDIAL™ integrates the Off/Run/Cold Start settings into one simple-to-use dial, while LED indicators alert users when the unit is low on oil, overloaded or ready for use. Integrated RPM+ technology automatically adjusts engine RPM based on load demand to reduc
Manufacturer Information
Brand
Powermate
Manufacturers Part Number
P0080501
GTIN
00696471077902
UPC
696471077902
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
53.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat