RTSW100K3 - 100A 3PH Automatic Transfer Switch

Generac

  • $2625.49 (Each)
  • $2,625.49 (Each)

Availability: Currently Out Of Stock
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
RTSW100K3
Manufacturer
Generac
Manufacturer's Part Number
RTSW100K3
Description
100A 3PH Automatic Transfer Switch
Generac Three Phase Automatic Transfer Switches Are Designed For Use With Three Phase Generators That Utilize Evolution or Nexus Controllers. The Service Entrance Transfer Switches Are Open Transition and Listed to Ul 1008 For Optical Standby Applications. Enclosures Are Provided With Integrated Deadfront For Safe Operation Of The Service Disconnect. Service Disconnects Are List to Ul 489. The Service Entrance Switches Are Designed For A Single Person Installation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
26131808 - Substation load control switchgears
UPC/GTIN
696471620450 / 00696471620450
Weight per unit
127 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,625.49 (Each)
Resources
Attachments
 
 
RTSW100K3 - Specification Sheet
Tech Bulletins
 
 
RTSW100K3 - Tech Bulletin
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
100 Amp Service Rated 277/480 3Ø
extra long description
GEN RTSW100K3 100 Amp Service Rated
Features
RTSW100K3 - 100 Amp Service Rated 277/480 3Ø NEMA 3R
Description
100A 3PH AUTOMATIC TRANSFER SWITCH
Long Description
Generac Three Phase Automatic Transfer Switches are designed for use with three phase generators that utilize Evolution or Nexus Controllers. The Service Entrance Transfer Switches are open transition and listed to UL 1008 for Optical Standby applications. Enclosures are provided with integrated deadfront for safe operation of the Service Disconnect. Service Disconnects are list to UL 489. The Service Entrance Switches are designed for a single person installation.
Additional Information
Voltage
208
Manufacturer Information
Brand
Generac
Manufacturers Part Number
RTSW100K3
GTIN
00696471620450
UPC
696471620450
Taxonomies, Classifications, and Categories
Category Description
GENERATOR SYSTEMS
Trade Size
Amperage
100
Availability
Status
Inactive
Packaging
Weight per each
127