RTSW400A3 - 400A 120/240 1PH NEMA3R Service Rated Smart Switch

Generac

  • $3977.42 (Each)
  • $3,977.42 (Each)
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
RTSW400A3
Manufacturer
Generac
Manufacturer's Part Number
RTSW400A3
Description
400A 120/240 1PH NEMA3R Service Rated Smart Switch
Generac Automatic Transfer Switches Are Designed For Use With Single Phase Generators That Utilize Evolution or Nexus Controllers. The 100, 200 and 400 Amp Open Transition Switches Are Available In Single Phase In Both Service Equipment Rated and Non-Service Equipment Rated Configurations. The 150 and 300 Amp Open Transition Switches Are Only Available In A Service Rated Equipment Configuration.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
N/A
UPC/GTIN
696471619935 / 00696471619935
Weight per unit
130 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,977.42 (Each)
Resources
Images
 
 
RTSW400A3 - Small Image
 
RTSW400A3 - Large Image
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
Aluminum
Descriptions
Long Description
Generac Automatic Transfer Switches are designed for use with single phase generators that utilize Evolution or Nexus Controllers. The 100, 200 and 400 amp open transition switches are available in single phase in both service equipment rated and non-service equipment rated configurations. The 150 and 300 amp open transition switches are only available in a service rated equipment configuration.
Description
400A 120/240 1PH NEMA3R SERVICE RATED SMART SWITCH
Product Type
RTSW400A3 - Smart Switch 400 Amp Service Rated 120/240 1Ø Ne
Features
Generac Automatic Transfer Switches are designed for use with single phase generators that utilize Evolution or Nexus Controllers. The 100, 200 and 400 amp open transition switches are available in single phase in both service equipment rated and non-service equipment rated configurations. The 150 and 300 amp open transition switches are only available in a service rated equipment configuration.
Short Description
Smart Switch 400 Amp SE 1Ø NEMA 3R
Manufacturer Information
Brand
Generac
Manufacturers Part Number
RTSW400A3
GTIN
00696471619935
UPC
696471619935
Taxonomies, Classifications, and Categories
Category Description
GENERATOR SYSTEMS
Packaging
Weight per each
130