RXSC100A3 - 100A 120/240 1PH Nema 3R Cul Smart Switch

Generac

  • $489.53 (Each)
  • $489.53 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RXSC100A3
Manufacturer
Generac
Manufacturer's Part Number
RXSC100A3
Description
100A 120/240 1PH Nema 3R Cul Smart Switch
Generac Automatic Transfer Switches Are Designed For Use With Single Phase Generators That Utilize An Evolution or Nexus Controller. Through The Use Of Digital Power Technology (DPM), These Switches Have The Capability to Manage Up to 4 Individual Hvac (24 Vac Controlled) Loads With No Additional Hardware.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
N/A
UPC/GTIN
696471069600 / 00696471069600
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$489.53 (Each)
Resources
Images
 
 
RXSC100A3 - Small Image
 
RXSC100A3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
Description
100A 120/240 1PH NEMA 3R CUL SMART SWITCH
Features
Generac Automatic Transfer Switches are designed for use with single phase generators that utilize an Evolution or Nexus Controller. Through the use of digital power technology (DPM), these switches have the capability to manage up to 4 individual HVAC (24 VAC controlled) loads with no additional hardware.
Short Description
Smart Switch 100 Amp 1Ø NEMA 3R CUL
Product Type
RXSC100A3 - Smart Switch 100 Amp 120/240 1Ø Nema 3R Cul
Long Description
Generac Automatic Transfer Switches are designed for use with single phase generators that utilize an Evolution or Nexus Controller. Through the use of digital power technology (DPM), these switches have the capability to manage up to 4 individual HVAC (24 VAC controlled) loads with no additional hardware.
Manufacturer Information
Brand
Generac
Manufacturers Part Number
RXSC100A3
GTIN
00696471069600
UPC
696471069600
Taxonomies, Classifications, and Categories
Category Description
GENERATOR SYSTEMS
Packaging
Weight per each
20
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat