RXSC200A3 - 200A 120/240 1PH Nema 3R Cul Smart Switch

Generac

  • $1024.84 (Each)
  • $1,024.84 (Each)
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
RXSC200A3
Manufacturer
Generac
Manufacturer's Part Number
RXSC200A3
Description
200A 120/240 1PH Nema 3R Cul Smart Switch
Generac Automatic Transfer Switches Are Designed For Use With Single Phase Generators That Utilize An Evolution or Nexus Controller. Through The Use Of Digital Power Technology (DPM), These Switches Have The Capability to Manage Up to 4 Individual Hvac (24 Vac Controlled) Loads With No Additional Hardware.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
26131808 - Substation load control switchgears
UPC/GTIN
696471069617 / 00696471069617
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,024.84 (Each)
Resources
Images
 
 
RXSC200A3 - Small Image
 
RXSC200A3 - Large Image
 
RXSC200A3 - Large Image
 
RXSC200A3 - Large Image
Attachments
 
 
RXSC200A3 - Specification Sheet
Tech Bulletins
 
 
RXSC200A3 - Tech Bulletin
Other Links
 
 
RXSC200A3 - Other
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
200A 120/240 1PH NEMA 3R CUL SMART SWITCH
Long Description
Generac Automatic Transfer Switches are designed for use with single phase generators that utilize an Evolution or Nexus Controller. Through the use of digital power technology (DPM), these switches have the capability to manage up to 4 individual HVAC (24 VAC controlled) loads with no additional hardware.
Product Type
Smart Switch 200 Amp 1Ø Nema 3R Cul
extra long description
GEN RXSC200A3 Smart Switch 200 Amp
Features
RXSC200A3 - Smart Switch 200 Amp 120/240 1Ø NEMA 3R CUL
Additional Information
Voltage
120
Manufacturer Information
Brand
Generac
Manufacturers Part Number
RXSC200A3
GTIN
00696471069617
UPC
696471069617
Taxonomies, Classifications, and Categories
Category Description
GENERATOR SYSTEMS
Trade Size
Amperage
200
Packaging
Weight per each
20