RXSW100A3 - 100A 120/240 1PH NEMA3R Service Rated Smart Switch

Generac

  • Special Order Item
  • $0.00 (Each)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RXSW100A3
Manufacturer
Generac
Manufacturer's Part Number
RXSW100A3
Description
100A 120/240 1PH NEMA3R Service Rated Smart Switch
This 100 Amp Automatic Transfer Switch Is Used For Transferring Electrical Load From A Utility (Normal) Power Source to A Generator (Standby) Power Source. Transfer Of Electrical Loads Occurs Automatically When The Utility Power Source Has Failed or Is Substantially Reduced and The Generator Source Voltage and Frequency Have Reached An Acceptable Level. The Transfer Switch Prevents Electrical Feedback Between Two Different Power Sources (Such As The Utility and Generator Sources) and, For That Reason, Code
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
26131808 - Substation load control switchgears
UPC/GTIN
696471069648 / 00696471069648
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Laredo
0 (Find nearest stock)
San Antonio RDC
0
All Stores
8
Resources
Images
 
 
RXSW100A3 - Small Image
 
RXSW100A3 - Large Image
 
RXSW100A3 - Large Image
Attachments
 
 
RXSW100A3 - Specification Sheet
Other Links
 
 
RXSW100A3 - Other
Tech Bulletins
 
 
RXSW100A3 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
100A 120/240 1PH NEMA3R SERVICE RATED SMART SWITCH
Extra Long Description
GEN RXSW100A3 Smart Switch 100 Amp
Features
RXSW100A3 - Smart Switch 100 Amp Service Rated 120/240 1Ø NEMA 3R
Long Description
This 100 amp automatic transfer switch is used for transferring electrical load from a utility (normal) power source to a generator (standby) power source. Transfer of electrical loads occurs automatically when the utility power source has failed or is substantially reduced and the generator source voltage and frequency have reached an acceptable level. The transfer switch prevents electrical feedback between two different power sources (such as the utility and generator sources) and, for that reason, code
Product Type
Smart Switch 100 Amp Se 1Ø Nema 3R
Short Description
Smart Switch 100 Amp SE 1Ø NEMA 3R
Additional Information
Maximum Wattage
16000
Manufacturer Information
Brand
Generac
Manufacturers Part Number
RXSW100A3
GTIN
00696471069648
UPC
696471069648
Taxonomies, Classifications, and Categories
Category Description
GENERATOR SYSTEMS
Packaging
Weight per each
20
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
2 View Store
Texarkana
2 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat