RXSW150A3 - 150A 120/240 1PH NEMA3R Service Rated Smart Switch

Generac

  • $1213.73 (Each)
  • $1,213.73 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RXSW150A3
Manufacturer
Generac
Manufacturer's Part Number
RXSW150A3
Description
150A 120/240 1PH NEMA3R Service Rated Smart Switch
This 150 Amp Automatic Transfer Switch Is Used For Transferring Electrical Load From A Utility (Normal) Power Source to A Generator (Standby) Power Source. Transfer Of Electrical Loads Occurs Automatically When The Utility Power Source Has Failed or Is Substantially Reduced and The Generator Source Voltage and Frequency Have Reached An Acceptable Level. The Transfer Switch Prevents Electrical Feedback Between Two Different Power Sources (Such As The Utility and Generator Sources) and, For That Reason, Code
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
26131808 - Substation load control switchgears
UPC/GTIN
696471069624 / 00696471069624
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,213.73 (Each)
Resources
Images
 
 
RXSW150A3 - Small Image
 
RXSW150A3 - Large Image
 
RXSW150A3 - Large Image
Attachments
 
 
RXSW150A3 - Specification Sheet
Tech Bulletins
 
 
RXSW150A3 - Tech Bulletin
Other Links
 
 
RXSW150A3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Smart Switch 150 Amp Se 1Ø Nema 3R
extra long description
GEN RXSW150A3 Smart Switch 150 Amp
Features
RXSW150A3 - Smart Switch 150 Amp Service Rated 120/240 1Ø NEMA 3R
Description
150A 120/240 1PH NEMA3R SERVICE RATED SMART SWITCH
Long Description
This 150 amp automatic transfer switch is used for transferring electrical load from a utility (normal) power source to a generator (standby) power source. Transfer of electrical loads occurs automatically when the utility power source has failed or is substantially reduced and the generator source voltage and frequency have reached an acceptable level. The transfer switch prevents electrical feedback between two different power sources (such as the utility and generator sources) and, for that reason, code
Additional Information
maximum wattage
22000
Manufacturer Information
Brand
Generac
Manufacturers Part Number
RXSW150A3
GTIN
00696471069624
UPC
696471069624
Taxonomies, Classifications, and Categories
Category Description
GENERATOR SYSTEMS
Packaging
Weight per each
30
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat