0T60 - 250V K5 One Time Fuse

Mersen

  • $5.79 (Each)
  • $5.79 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0T60
Manufacturer
Mersen
Manufacturer's Part Number
OT60
Description
250V K5 One Time Fuse
Fuse Ot - Class K5 - Fast-Acting 250VAC 250VDC 60A Ferrule Amp-Trap®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Renewable & Non-Renewable Fuses
UNSPSC
39121627 - Power fuse
UPC/GTIN
782001700201 / 00782001700201
Weight per unit
0.086 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.79 (Each)
Resources
Images
 
 
0T60 - Large Image
 
0T60 - Small Image
 
0T60 - Large Image
 
0T60 - Large Image
Attachments
 
 
0T60 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250
interrupt rating
50
connection
Ferrule
amperage rating
60
Material, Color, and Finish
Body Material
Paper
Dimensions and Weight
Size
3 x 0.81
Descriptions
Description
250V K5 ONE TIME FUSE
Product Type
Fuse Ot - Class K5 - Fast-Acting 250VAC 250VDC 60A Ferrule
Short Description
250V 60A 3x13/16 K5 FUSE
Features
One-Time OT and OTN general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OT and OTN fuses will safely interrupt available short-circuit currents up to 50,000 amperes in all ratings. OT and OTN fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. OTN(15-60) satisfy the Canadian electrical code requirement for Type P low melting-point
extra long description
Mersen OT60 Fuse OT - Class K5 - Fa
Long Description
Fuse OT - Class K5 - Fast-Acting 250VAC 250VDC 60A Ferrule Amp-Trap®
Special Features
Easy to read imprint label for quick recognition and replacement Low cost for high protection value
Additional Information
AC Voltage Rating
250
DC Voltage Rating
250
class
Class K5
Manufacturer Information
Manufacturers Part Number
OT60
Brand
Mersen
GTIN
00782001700201
UPC
782001700201
Taxonomies, Classifications, and Categories
Type
CLASS K5
Packaging
Weight per each
0.086
Carton
1
Uses, Certifications, and Standards
Application
Feeders Branch circuits Resistive heating Residential and small commercial installations
standard
UL Listed to Standard 248-9 File E2137 CSA Certified to Standard C22.2 No. 248.9 (The Canadian Electrical Code requires these fuses in ratings 15 through 60A to be of the low melting point design use OTN 15-60.) Self-certified for DC per UL248
Mounting
Clip
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat