162 - Fuse Reducer 1 PR 100

Ferraz Shawmut

  • $33.30 (Each)
  • $33.30 (Each)
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
162
Manufacturer
Ferraz Shawmut
Manufacturer's Part Number
162
Description
Fuse Reducer 1 PR 100
Mersen Fuse Reducers Allow The Use Of Lower Rated Fuses In Existing Equipment Having Clips With Higher Ampere Ratings. The Use Of Closer Rated Time-Delay Fuses Can Improve Circuit Protection. For Example, Renewable or One-Time Fuses Feeding A Motor Can Be Replaced With Fuses Sized Closer to The Motor Nameplate Current. Non-Rejection Reducers Will Allow Class H, K or R Fuses to Fit Class H or K Clips. Rejection-Type Reducers Will Allow Only Class R Fuses to Fit Class R Clips or Only Class J Fuses to Fit C
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Clips, Reducers, Rejectors, Etc.
UNSPSC
39121627 - Power fuse
UPC/GTIN
782001752255 / 00782001752255
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.30 (Each)
Resources
Images
 
 
162 - Large Image
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
600
Descriptions
Product Type
Fuse Reducer 100-60A 250V
Description
FUSE REDUCER 1 PR 100
extra long description
FERRAZ 162 100-60A FUSE REDUCER PR
Long Description
Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit C
Additional Information
class
H & K
Manufacturer Information
Brand
Mersen Fuses
GTIN
00782001752255
UPC
782001752255
Taxonomies, Classifications, and Categories
Type
Fuse Reducers
Packaging
Weight per each
0.03
Carton
1
Uses, Certifications, and Standards
standard
250V and 600V Class H, K, and R - UL Listed Guide No. IZZR, CSA Certified. 600V Class J - UL Listed Guide No. IZZR, CSA Certified 30-600A
Application
Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 162.
Jump To:

Similar Items

Similar items are close alternatives to 162, though they may not be 100% alike.

Fuse Reducer, Class R Fuse, 30 A, 600 V
  • Our Part #: N0.216R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NO.216-R
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($115.82) ·
N0.216R - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$115.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat