A2K20R - 250V 20A RK1 Fuse

Mersen

  • $57.47 (Each)
  • $57.47 (Each)

  • $574.70 (Per 10)

Availability: Currently Out Of Stock
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
A2K20R
Manufacturer
Mersen
Manufacturer's Part Number
A2K20R
Description
250V 20A RK1 Fuse
Fuse A2K-R - Class RK1 - Fast-Acting 250VAC 250VDC 20A Ferrule Amp-Trap®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
782001915070 / 00782001915070
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.47 (Each)
Standard Packaging
$574.70 (Per 10)
Resources
Images
 
 
A2K20R - Small Image
 
A2K20R - Large Image
 
A2K20R - Large Image
 
A2K20R - Large Image
 
A2K20R - Large Image
Attachments
 
 
A2K20R - Specification Sheet
Other Links
 
 
A2K20R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20
interrupt rating
200
Voltage Rating
250
connection
Ferrule
Material, Color, and Finish
Body Material
GMG
Dimensions and Weight
Size
2 x 0.56
Descriptions
Description
250V 20A RK1 FUSE
Long Description
Fuse A2K-R - Class RK1 - Fast-Acting 250VAC 250VDC 20A Ferrule Amp-Trap®
Special Features
Rejection style design prevents replacement by other fuse classes Fiberglass body provides dimensional stability in harsh industrial environments Easy-to-read imprint label for quick recognition and replacement High degree of current limitation for low peak let-thru current
Product Type
Fuse A2K-R - Class RK1 - Fast-Acting 250VAC 250VDC 20A Ferru
Short Description
250V 20A RK1 FUSE
Features
Current-limiting Amp-Trap A2K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection.
extra long description
Mersen A2K20R Fuse A2K-R - Class RK
Additional Information
AC Voltage Rating
250
DC Voltage Rating
250
class
Class RK1
Manufacturer Information
Manufacturers Part Number
A2K20R
Brand
Mersen
GTIN
00782001915070
UPC
782001915070
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK1
Packaging
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Load centers Panelboards Switchboards Bus duct Feeder circuits Non-inductive loads Lighting circuits
standard
UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 No. 248.12 Self-certified for DC per UL248
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A2K20R.
Jump To:

Cross Referenced

These items are similar to A2K20R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KTN-R-20 Eaton Bussmann 00051712407052
KLNR-20 SSAC 00079458280715
A2K20R Mersen 00782001915070

* All prices subject to change.

Begin Live Chat