A4J40 - 600V 40A Class J Fuse

Mersen

  • $68.22 (Each)
  • $68.22 (Each)

  • $682.20 (Per 10)

Availability: Currently Out Of Stock
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
A4J40
Manufacturer
Mersen
Manufacturer's Part Number
A4J40
Description
600V 40A Class J Fuse
Fuse A4J - Class J - Fast-Acting 600VAC 300VDC 40A Ferrule Amp-Trap®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
782001960223 / 00782001960223
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.22 (Each)
Standard Packaging
$682.20 (Per 10)
Resources
Images
 
 
A4J40 - Small Image
 
A4J40 - Large Image
 
A4J40 - Large Image
 
A4J40 - Large Image
 
A4J40 - Large Image
Other Links
 
 
A4J40 - Other
Attachments
 
 
A4J40 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200
amperage rating
40
Voltage Rating
600
connection
Ferrule
Material, Color, and Finish
Body Material
PolyTube
Dimensions and Weight
Size
2.38 x 1.06
Descriptions
Description
600V 40A CLASS J FUSE
Long Description
Fuse A4J - Class J - Fast-Acting 600VAC 300VDC 40A Ferrule Amp-Trap®
Special Features
High current limitation for low peak let-thru current Unique dimensions prevent replacement by other fuse classes Fiberglass body provides dimensional stability in harsh industrial environments Easy-to-read imprint label for quick recognition and replacement
Product Type
Fuse A4J - Class J - Fast-Acting 600VAC 300VDC 40A Ferrule
Short Description
600V 40A CLASS J FUSE
Features
Amp-Trap fast-acting A4J fuses deliver excellent current-limiting protection to a wide variety of applications. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings, interrupting ratings, or current-limiting capability.
extra long description
Mersen A4J40 Fuse A4J - Class J - F
Additional Information
DC Voltage Rating
300
AC Voltage Rating
600
class
Class J
Manufacturer Information
Manufacturers Part Number
A4J40
Brand
Mersen
GTIN
00782001960223
UPC
782001960223
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS J
Packaging
Weight per each
0.17
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Capacitors Load centers Panelboards Switchboards Bus duct Feeder circuits Circuit breakers Lighting, heating, and general loads
Mounting
Clip
standard
UL listed to standard 248-8 File E2137 CSA certified to standard C22.2 no. 248.8 DC listed to UL 248 IEC 269-2-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A4J40.
Jump To:

Cross Referenced

These items are similar to A4J40 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
JKS-40 Eaton Bussmann 51712630405
JKS-40 Eaton 00051712630405
JLS-40 SSAC 00079458200751
A4J40 Mersen 00782001960223

* All prices subject to change.

Begin Live Chat