A50QS2504 - SC Fuse 500V 250A QS Blade

Mersen

  • $161.72 (Each)
  • $161.72 (Each)

  • $1,617.20 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A50QS2504
Manufacturer
Mersen
Manufacturer's Part Number
A50QS250-4
Description
SC Fuse 500V 250A QS Blade
High Speed Fuse Amp-Trap® A50QS 500VAC 500VDC 250A Blade
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Semiconductor, Rectifier, & Hi Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121628 - Semiconductor fuse
UPC/GTIN
782001947781 / 00782001947781
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$161.72 (Each)
Standard Packaging
$1,617.20 (Per 10)
Resources
Images
 
 
A50QS2504 - Small Image
 
A50QS2504 - Large Image
 
A50QS2504 - Large Image
 
A50QS2504 - Large Image
 
A50QS2504 - Large Image
Attachments
 
 
A50QS2504 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
250
Voltage Rating
500
connection
Blade
Dimensions and Weight
Size
4.34 x 1.5
Descriptions
Description
SC FUSE 500V 250A QS BLADE
Features
A50QS Amp-Trap® Form 101 fuses grew out of the need to improve the overall performance of semiconductor fuses in response to new equipment requirements. The A50QS encompasses the best protection features – lower I2t to provide better protection for equipment, longer life when subjected to cyclic loading and lower watts loss. A50QS is today’s best choice for the protection of dynamic solid state equipment such as motor drives, inverters, UPS, etc.
Product Type
High Speed Fuse Amp-Trap® A50QS 500VAC 500VDC 250A Blade
Short Description
SC FUSE 500V 250A QS BLADE
extra long description
Mersen A50QS250-4 High Speed Fuse A
Long Description
High Speed Fuse Amp-Trap® A50QS 500VAC 500VDC 250A Blade
Special Features
Lowest I2t for greatest protection of semiconductor circuits Low watts loss for cooler operation Superior cycling ability gives an equipment design advantage State-of-the-art protection for 500V equipment Ultra compact sizes allow down-sizing of existing equipment
Additional Information
AC Voltage Rating
500
DC Voltage Rating
500
Manufacturer Information
Manufacturers Part Number
A50QS250-4
Brand
Mersen
GTIN
00782001947781
UPC
782001947781
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Round Body High-Speed Fuse-Links AC Protection
Packaging
Weight per each
0.68
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Bolted
Application
Protection of 500V or less motor drives, UPS, inverters, etc.
standard
UL recognized component UL File 60314 AC: UL guide no. JFHR2 DC Tested to UL standard 198L parameters (70-1200A) CSA Certified LR12636
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat