A6D150R - 600V 150A RK1 TD Fuse

Mersen

  • $277.60 (Each)
  • $277.60 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A6D150R
Manufacturer
Mersen
Manufacturer's Part Number
A6D150R
Description
600V 150A RK1 TD Fuse
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 150A Blade Smartspot® Amp-Trap 2000®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001992163 / 00782001992163
Weight per unit
1.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$277.60 (Each)
Resources
Images
 
 
A6D150R - Large Image
 
A6D150R - Large Image
 
A6D150R - Large Image
 
A6D150R - Large Image
 
A6D150R - Small Image
Attachments
 
 
A6D150R - Specification Sheet
Other Links
 
 
A6D150R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Blade
amperage rating
150
interrupt rating
200
Voltage Rating
600
Material, Color, and Finish
Body Material
PolyTube
Dimensions and Weight
Size
9.63 x 1.81
Descriptions
Description
600V 150A RK1 TD FUSE
Product Type
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 150A Blade
Short Description
600V 150A RK1 TD FUSE
Features
Amp-Trap 2000® time-delay A6D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A6D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A6D-R fuses can be used to replace older 600V Class H, K or RK5 fuses already installed in the field.
extra long description
Mersen A6D150R Fuse A6D-R - Class R
Special Features
Non-indicating or Solid state SmartSpot visual blown fuse indicator Time-delay for motor starting and transformer inrush currents without nuisance opening 600VAC & 600VDC dual rated 300kA interrupting rating - self-certified, UL witnessed tests Extremely current-limiting for low peak let-thru current Recommended for Arc Flash energy reduction Easy 2-to-1 selectivity for prevention of nuisance shut downs and “black outs” Rejection-style design prevents replacement errors (when used with recommended fuse blo
Long Description
Fuse A6D-R - Class RK1 - Time-Delay 600VAC 600VDC 150A Blade SmartSpot® Amp-Trap 2000®
Additional Information
class
Class RK1
type of indicators
SmartSpot®
AC Voltage Rating
600
Manufacturer Information
Manufacturers Part Number
A6D150R
Brand
Mersen
GTIN
00782001992163
UPC
782001992163
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK1
Packaging
Weight per each
1.625
Carton
1
Uses, Certifications, and Standards
Mounting
Clip
Application
Motors Safety switches Transformers Branch circuit protection Disconnects Control panels All general-purpose circuits
standard
UL listed to standard 248-12 File E2137 DC listed to UL standard 248 CSA certified to standard C22.2 No. 248.12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat