A6K15R - 600V 15A RK1 Fuse

Mersen

  • $71.59 (Each)
  • $71.59 (Each)

  • $715.90 (Per 10)
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
A6K15R
Manufacturer
Mersen
Manufacturer's Part Number
A6K15R
Description
600V 15A RK1 Fuse
Fuse A6K-R - Class RK1 - Fast-Acting 600VAC 300VDC 15A Ferrule Amp-Trap®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
782001915575 / 00782001915575
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.59 (Each)
Standard Packaging
$715.90 (Per 10)
Resources
Images
 
 
A6K15R - Large Image
 
A6K15R - Large Image
 
A6K15R - Large Image
 
A6K15R - Large Image
 
A6K15R - Small Image
Attachments
 
 
A6K15R - Specification Sheet
Other Links
 
 
A6K15R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15
interrupt rating
200
Voltage Rating
600
connection
Ferrule
Material, Color, and Finish
Body Material
PolyTube
Dimensions and Weight
Size
5 x 0.81
Descriptions
Description
600V 15A RK1 FUSE
Product Type
Fuse A6K-R - Class RK1 - Fast-Acting 600VAC 300VDC 15A Ferru
extra long description
Mersen A6K15R Fuse A6K-R - Class RK
Short Description
600V 15A RK1 FUSE
Features
Current-limiting Amp-Trap A6K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection.
Long Description
Fuse A6K-R - Class RK1 - Fast-Acting 600VAC 300VDC 15A Ferrule Amp-Trap®
Special Features
Rejection style design prevents replacement by other fuse classes Fiberglass body provides dimensional stability in harsh industrial environments Easy-to-read imprint label for quick recognition and replacement High degree of current limitation for low peak let-thru current
Additional Information
DC Voltage Rating
300
AC Voltage Rating
600
class
Class RK1
Manufacturer Information
Manufacturers Part Number
A6K15R
Brand
Mersen
GTIN
00782001915575
UPC
782001915575
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK1
Packaging
Weight per each
0.18
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Load centers Panelboards Switchboards Bus duct Feeder circuits Non-inductive loads Lighting circuits
standard
UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 No. 248.12 Self-certified for DC per UL248
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A6K15R.
Jump To:

Cross Referenced

These items are similar to A6K15R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KTS-R-15 Eaton Bussmann 00051712417044
KLSR-15 SSAC 00079458290684
A6K15R Mersen 00782001915575

* All prices subject to change.

Begin Live Chat