A6Y1011 - 90175-Fuse, Form 600

Mersen

  • $37.71 (Each)
  • $37.71 (Each)

  • $377.10 (Per 10)
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
A6Y1011
Manufacturer
Mersen
Manufacturer's Part Number
A6Y10-11
Description
90175-Fuse, Form 600
Fuse A6Y 600VAC 500VDC 10A Type 11 Ferrule Amp-Trap®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782001901752 / 00782001901752
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.71 (Each)
Standard Packaging
$377.10 (Per 10)
Resources
Images
 
 
A6Y1011 - Small Image
 
A6Y1011 - Large Image
 
A6Y1011 - Large Image
Attachments
 
 
A6Y1011 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200
amperage rating
10
connection
Ferrule
Material, Color, and Finish
Body Material
GMG
Dimensions and Weight
Size
2 x 0.57
Descriptions
Description
90175-FUSE,FORM 600
Product Type
Fuse A6Y 600VAC 500VDC 10A Type 11 Ferrule Amp-Trap®
extra long description
Mersen A6Y10-11 Fuse A6Y 600VAC 500
Short Description
90175-FUSE,FORM 600
Features
Mersen Form 600 fuses are the original current-limiting fuses, predating all the standards. Their 500V DC rating (through 600A) is a useful feature for special fusing applications. Form 600 fuses provide a high degree of current limitation in AC and DC applications. Types 1 and 3 are dimensionally interchangeable with Class H and K fuses. Types 4 and 5 have unique rejection dimensions and are not interchangeable.
Long Description
Fuse A6Y 600VAC 500VDC 10A Type 11 Ferrule Amp-Trap®
Additional Information
DC Voltage Rating
500
AC Voltage Rating
600
Manufacturer Information
Manufacturers Part Number
A6Y10-11
Brand
Mersen
GTIN
00782001901752
UPC
782001901752
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
DC Fuses
Packaging
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
standard
UL Recognized Component File E60314 DC Tested to UL248-1 (1-600A)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat