AJT1712 - 600V 17-1/2A Ajt J TD Fuse

Mersen

  • $50.31 (Each)
  • $50.31 (Each)

  • $503.10 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AJT1712
Manufacturer
Mersen
Manufacturer's Part Number
AJT17-1/2
Description
600V 17-1/2A Ajt J TD Fuse
Fuse Ajt - Class J - Time-Delay 600VAC 400VDC 17.5A Ferrule Smartspot® Amp-Trap 2000®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001963118 / 00782001963118
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.31 (Each)
Standard Packaging
$503.10 (Per 10)
Resources
Images
 
 
AJT1712 - Large Image
 
AJT1712 - Large Image
 
AJT1712 - Large Image
 
AJT1712 - Large Image
Other Links
 
 
AJT1712 - Other
 
AJT1712 - Other
Attachments
 
 
AJT1712 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
17.5
interrupt rating
200
Voltage Rating
600
connection
Ferrule
Material, Color, and Finish
Body Material
GMG
Dimensions and Weight
Size
2.25 x 0.81
Descriptions
Description
600V 17-1/2A AJT J TD FUSE
Features
Amp-Trap 2000® AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads — yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJT’s time-delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current-limiting ability.
Long Description
Fuse AJT - Class J - Time-delay 600VAC 400VDC 17.5A Ferrule SmartSpot® Amp-Trap 2000®
Special Features
Non-indicating or solid state SmartSpot visual blown fuse indicator Time-delay for motor starting and transformer inrush 300kA interrupting rating - self-certified, UL witnessed tests Extremely current-limiting for low peak let-thru current Most current-limiting UL class fuse Recommended for Arc Flash energy reduction Small footprint requires less mounting space and allows smaller, more economical fuse blocks Easy 2-to-1 selectivity for prevention of nuisance shutdowns Unique Class J dimensions prevent rep
Product Type
Fuse Ajt - Class J - Time-Delay 600VAC 400VDC 17.5A Ferrule
Short Description
J TD FUSE 600V 17-1/2A AJT
extra long description
Mersen AJT17-1/2 Fuse AJT - Class J
Additional Information
AC Voltage Rating
600
class
Class J
type of indicators
SmartSpot®
Manufacturer Information
Manufacturers Part Number
AJT17-1/2
Brand
Mersen
GTIN
00782001963118
UPC
782001963118
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS J
Packaging
Weight per each
0.11
Carton
1
Package
10
Uses, Certifications, and Standards
standard
AJT (1-600): UL listed to standard 248-8 File E2137 DC listed to UL standard 248 CSA certified to standard C22.2 No. 248.8 IEC 60269-2-1 AJT (70-600) EI: UL listed DC tested to UL standard 248
Mounting
Clip
Application
Motor circuits Mains Feeders Branch circuits Lighting, heating & general loads Transformers Control panels Circuit breaker back-up Bus duct Load centers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat