ATMR15 - 600V 15A CC Fuse

Mersen

  • $28.69 (Each)
  • $28.69 (Each)

  • $286.90 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
ATMR15
Manufacturer
Mersen
Manufacturer's Part Number
ATMR15
Description
600V 15A CC Fuse
Fuse Atmr - Class CC - Fast-Acting 600VAC 600VDC 15A Ferrule Amp-Trap®
Slang Terms

Categories
Fuses - Small Dimension Fuses
Classification
Fuses & Fuse Accessories
UNSPSC
39121627 - Power fuse
UPC/GTIN
782001904814 / 00782001904814
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.69 (Each)
Carton
$286.90 (Per 10)
Resources
Images
 
 
ATMR15 - Large Image
 
ATMR15 - Small Image
 
ATMR15 - Large Image
 
ATMR15 - Large Image
 
ATMR15 - Large Image
Attachments
 
 
ATMR15 - Specification Sheet
Other Links
 
 
ATMR15 - Other
Features
amperage rating
15
interrupt rating
200
connection
Ferrule
Voltage Rating
600
Material, Color, and Finish
Body Material
GMG
Dimensions and Weight
Size
1.5 x 0.41
Descriptions
Description
600V 15A CC FUSE
Product Type
Fuse Atmr - Class CC - Fast-Acting 600VAC 600VDC 15A Ferrule
Short Description
600V 15A CC FUSE
Features
Amp-Trap ATMR fast-acting fuses are the smallest dimension 600V fuses suitable for branch-circuit protection. The ATMR is a popular choice for economical protection of control circuits and control circuit transformers where available short circuit currents exceed 10,000 amperes. ATMR's rejection dimensions prevent substitution by lesser rated fuses. These fast-acting fuses give current-limiting protection to general circuits.
extra long description
Mersen ATMR15 Fuse ATMR - Class CC
Long Description
Fuse ATMR - Class CC - Fast-Acting 600VAC 600VDC 15A Ferrule Amp-Trap®
Special Features
Rejection-style design prevents replacement errors when used with recommended fuse blocks Versatile design for individual component and branch circuit protection
Additional Information
AC Voltage Rating
600
DC Voltage Rating
600
class
Class CC
Manufacturer Information
Manufacturers Part Number
ATMR15
Brand
Mersen
GTIN
00782001904814
UPC
782001904814
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS CC
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Control circuits Lighting General loads Branch circuit protection
standard
UL listed to standard 248-4 File E2137 CSA certified to standard C22.2 No. 248.4 DC listed to UL standard 248
You must have an account to view stock levels
These alternate items can be purchased instead of ATMR15.
Jump To:

Similar Items

Similar items are close alternatives to ATMR15, though they may not be 100% alike.

Class CC Fuse, 15 A, 600 V Ac, Melamine (Body);Brass (End Cap) Material, 0.41 In...
  • Our Part #: HCLR15
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: T626-HCLR15
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($277.00)
HCLR15 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$27.70

Each

QTY:
Each
Add
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connectio...
  • Our Part #: KTKR15
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTK-R-15
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($353.30)
KTKR15 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.33

Each

QTY:
Each
Add
KLKR Series Class CC Fuses Are Fast-Acting Fuses Intended For General-Purpose Br...
  • Our Part #: KLKR15
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KLKR015
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($427.00)
KLKR15 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ATMR15 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KTK-R-15 Eaton Bussmann 51712420709
KTK-R-15 Eaton 00051712420709
KLKR-15 SSAC 00079458260687
KLKR01.5 SSAC 00079458260373
ATMR15 Mersen 00782001904814
There were no add-on items found for ATMR15.

* All prices subject to change.