ATQR212 - CC TD Fuse 600V 2-1/2A Atqr

Mersen

  • $44.29 (Each)
  • $44.29 (Each)

  • $442.90 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ATQR212
Manufacturer
Mersen
Manufacturer's Part Number
ATQR2-1/2
Description
CC TD Fuse 600V 2-1/2A Atqr
Fuse Atqr - Class CC - Time-Delay 600VAC 300VDC 2.5A Ferrule Amp-Trap 2000®
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001906511 / 00782001906511
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.29 (Each)
Standard Packaging
$442.90 (Per 10)
Resources
Images
 
 
ATQR212 - Small Image
 
ATQR212 - Large Image
 
ATQR212 - Large Image
 
ATQR212 - Large Image
 
ATQR212 - Large Image
Attachments
 
 
ATQR212 - Specification Sheet
Other Links
 
 
ATQR212 - Other
 
ATQR212 - Other
 
ATQR212 - Other
 
ATQR212 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
2.5
interrupt rating
200
Voltage Rating
600
connection
Ferrule
Material, Color, and Finish
Body Material
GMG
Dimensions and Weight
Size
1.5 x 0.41
Descriptions
Description
CC TD FUSE 600V 2-1/2A ATQR
Product Type
Fuse Atqr - Class CC - Time-Delay 600VAC 300VDC 2.5A Ferrule
Short Description
CC TD FUSE 600V 2-1/2A ATQR
Features
ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. Mersen's Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems
extra long description
Mersen ATQR2-1/2 Fuse ATQR - Class
Special Features
Time-delay for control transformer inrush loads without nuisance opening Highly current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) High visibility orange label ensures instant brand recognition, and simplifies replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stability in harsh industrial settings High-grade silica filler ensures fast arc
Long Description
Fuse ATQR - Class CC - Time-Delay 600VAC 300VDC 2.5A Ferrule Amp-Trap 2000®
Additional Information
AC Voltage Rating
600
class
Class CC
Manufacturer Information
Manufacturers Part Number
ATQR2-1/2
Brand
Mersen
GTIN
00782001906511
UPC
782001906511
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS CC
Packaging
Weight per each
0.019
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL listed to standard 248-4 File E2137 DC listed to UL standard 248 CSA certified to standard C22.2 No. 248.4
Mounting
Clip
Application
Control transformers Solenoids Inductive loads Lighting, heating & general-purpose loads
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat