GGC1 - 1-1/4X1/4 Fuse 250V 1A GGC

Mersen

  • $0.84 (Each)
  • $0.84 (Each)

  • $4.20 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GGC1
Manufacturer
Mersen
Manufacturer's Part Number
GGC1
Description
1-1/4X1/4 Fuse 250V 1A GGC
Miniature Fuse GGC - Fast-Acting 250VAC 1A Size 6, 3X32 Ferrule
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121623 - Electronic fuse
UPC/GTIN
782001760649 / 00782001760649
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.84 (Each)
Standard Packaging
$4.20 (Per 5)
Resources
Images
 
 
GGC1 - Large Image
 
GGC1 - Large Image
 
GGC1 - Large Image
 
GGC1 - Large Image
 
GGC1 - Small Image
Attachments
 
 
GGC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1-1/4X1/4 FUSE 250V 1A GGC
Product Type
Miniature Fuse GGC - Fast-Acting 250VAC 1A 6, 3X32 Ferrule
extra long description
Mersen GGC1 Miniature fuse GGC - Fa
Short Description
1-1/4X1/4 FUSE 250V 1A GGC
Features
Up to 250V, Fast Acting, Glass, 1/4" x 1 1/4"
Long Description
Miniature fuse GGC - Fast-Acting 250VAC 1A Size 6,3x32 Ferrule
Additional Information
AC Voltage Rating
250
Manufacturer Information
Manufacturers Part Number
GGC1
Brand
Mersen
GTIN
00782001760649
UPC
782001760649
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight per each
0.01
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat