SBS1 - 600V 1A 1 3/8X13/32 Fuse

Mersen

  • $10.00 (Each)
  • $10.00 (Each)

  • $100.00 (Per 10)
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
SBS1
Manufacturer
Mersen
Manufacturer's Part Number
SBS1
Description
600V 1A 1 3/8X13/32 Fuse
Fuse SBS - Midget - Fast-Acting 600VAC 1A Ferrule
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782001907730 / 00782001907730
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.00 (Each)
Standard Packaging
$100.00 (Per 10)
Resources
Images
 
 
SBS1 - Small Image
 
SBS1 - Large Image
 
SBS1 - Large Image
 
SBS1 - Large Image
 
SBS1 - Large Image
Attachments
 
 
SBS1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1
interrupt rating
100
Voltage Rating
600
connection
Ferrule
Material, Color, and Finish
Body Material
GMG
Dimensions and Weight
Size
1.38 x 0.41
Descriptions
Description
600V 1A 1 3/8X13/32 FUSE
Long Description
Fuse SBS - Midget - Fast-Acting 600VAC 1A Ferrule
Special Features
Small unique physical size for maximum design flexibility and noninterchangeability with other fuse classes Fiberglass body provides dimensional stability in harsh industrial environments Can be used with UltraSafeTM fuse holder 1 3/8" x 13/32" dimensions
Product Type
Fuse SBS - Midget - Fast-Acting 600VAC 1A Ferrule
Short Description
600V 1A 1 3/8x13/32 FUSE
Features
SBS midget fast-acting fuses were developed in response to the industry's demand for smaller equipment and components. They are the only fuses in their size with a full 600VAC rating for all ampere ratings by UL Standard 248-14 and CSA No. 59.2, and are the only fuses of this size with an interrupting rating of 100kA RMS, compared to 10kA on other brands.
extra long description
Mersen SBS1 Fuse SBS - Midget - Fas
Additional Information
AC Voltage Rating
600
class
Midget
Manufacturer Information
Manufacturers Part Number
SBS1
Brand
Mersen
GTIN
00782001907730
UPC
782001907730
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Midget Fuses
Packaging
Weight per each
0.015
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Control circuits Lighting ballasts Meter circuits Electronic circuits General purpose protection
standard
UL listed to standard 248-14 File E33925 CSA Certified to Standard C22.2 No. 248.14
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SBS1.
Jump To:

Similar Items

Similar items are close alternatives to SBS1, though they may not be 100% alike.

Eaton Edison Ebs Fuse, Economical Design, Supplemental Protection For Non-Induct...
  • Our Part #: EBS1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EBS1
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($325.10) ·
EBS1 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.51

Each

QTY:
Each
Add
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connectio...
  • Our Part #: BBS1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BBS-1
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($20.42) ·
BBS1 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.42

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SBS1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BBS-1 Eaton Bussmann 00051712707435
BLS-1 SSAC 00079458120318
SBS-1 Mersen 00782001907730

* All prices subject to change.

Begin Live Chat