STXH240S05 - Surge Protection Device

Mersen

  • $159.00 (Each)
  • $159.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STXH240S05
Manufacturer
Mersen
Manufacturer's Part Number
STXH240S05
Description
Surge Protection Device
The Most Compact Of The STX Series Offering, The Surge-Trap® Type 1 STXH Meets Requirements For UL1449 Fourth Edition and Is Suitable For Any 120/240VAC Split Phase Application. The STXH Series SPD Features Tpmov® Technology Inside Making It The Safest Product Available In Its Category. Its Compact Size, Performance and Reliability Is Especially For Hvac Applications and Direct Mounting to Air Condition Disconnect Switches., 240/120V, L-N, L-G, Split Phase, Led 50 Ka Per Phase
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
782001472504 / 00782001472504
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.00 (Each)
Resources
Images
 
 
STXH240S05 - Small Image
 
STXH240S05 - Large Image
Attachments
 
 
STXH240S05 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
240/120
insulation
Polycarbonate
connection
Pre-wired with 18 in 10 AWG conductors
Descriptions
Product Type
XH T1 50KA 240/120V SP
Description
SURGE PROTECTION DEVICE
Long Description
The most compact of the STX series offering, the Surge-Trap® Type 1 STXH meets requirements for UL1449 Fourth Edition and is suitable for any 120/240VAC split phase application. The STXH Series SPD features TPMOV® technology inside making it the safest product available in its category. Its compact size, performance and reliability is especially for HVAC applications and direct mounting to air condition disconnect switches., 240/120V, L-N, L-G, Split Phase, LED 50 kA per phase
Special Features
Designed with the industry leading Mersen TPMOV® Technology Compact footprint designed to mate with AC Disconnect Switches LED status indicator (ON = Good, OFF = Replace) NEMA 4X enclosure for outdoor or indoor use Fits 1/2" knockouts with 18" leads for easy installation For use in ANSI/UL Type 1 or 2 SPD installations 3 Modes of potection (L-N, L-L) 3-year warranty
extra long description
FERRAZ STXH240S05 XH T1 50kA 240/12
Additional Information
type of indicators
LED
Manufacturer Information
Brand
Mersen Fuses
Manufacturers Part Number
STXH240S05
GTIN
00782001472504
UPC
782001472504
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
ANSI/UL 1449 4th Edition, Type 1 SPD, File E210793 CSA C22.2, Type 1 SPD ANSI/IEEE C62.41.1, C62.41.2, C62.45 UL96A Lightning Protection
Mounting
panel mount
Application
Suitable for any 120/240V application
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat