TR40R - 250V 40A 3X13/16 RK5 TD Fuse

Mersen

  • $24.57 (Each)
  • $24.57 (Each)

  • $245.70 (Per 10)
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
TR40R
Manufacturer
Mersen
Manufacturer's Part Number
TR40R
Description
250V 40A 3X13/16 RK5 TD Fuse
Power Fuse, Time Delay Fuse Speed, Class RK5 Fuse, 40 A, 250 V Ac;250 V DC, Fiber Glass (Body) Material, 13/16 In Diameter, 3 In Overall Length, Blown Fuse Indicator
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001747916 / 00782001747916
Weight per unit
0.135 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.57 (Each)
Standard Packaging
$245.70 (Per 10)
Resources
Images
 
 
TR40R - Large Image
 
TR40R - Small Image
 
TR40R - Large Image
 
TR40R - Large Image
 
TR40R - Large Image
 
TR40R - Large Image
Attachments
 
 
TR40R - Specification Sheet
Other Links
 
 
TR40R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
Voltage Rating
250 V ac;250 V dc
Material
Fiber Glass (Body)
interrupt rating
V ac:200 kAIC;V dc:20 kAIC
amperage rating
40
connection
Ferrule
Material, Color, and Finish
Body Material
PolyTube
Dimensions and Weight
Diameter
13/16 in;21 mm
Overall Length
3 in;76 mm
Size
3 x 0.81
Descriptions
Description
250V 40A 3X13/16 RK5 TD FUSE
Product Type
Power Fuse
Long Description
Power Fuse, Time Delay Fuse Speed, Class RK5 Fuse, 40 A, 250 V ac;250 V dc, Fiber Glass (Body) Material, 13/16 in Diameter, 3 in Overall Length, Blown Fuse Indicator
Short Description
Power Fuse, Class RK5, 40 A 250 VAC;250 V dc
Features
Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today’s motors and transformers.
extra long description
Mersen TR40R Fuse TR-R - Class RK5
Special Features
Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili
Additional Information
Fuse Speed
Time Delay
Fuse Class
Class RK5
BLOWN FUSE INDICATOR
Yes
Standards Met
UL Listed to Standard 248-12 File E2137;CSA Certified to Standard C22.2 No. 248.12;DC Listed to UL Standard 248 TRS only
package quantity
1 CT;10 PK
AC Voltage Rating
250
class
Class RK5
Manufacturer Information
Brand
Mersen
Manufacturers Part Number
TR40R
GTIN
00782001747916
UPC
782001747916
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight per each
0.135
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial;Motor Circuits;Mains;Feeders;Branch Circuits;Transformers;Service Entrance Equipment;General-Purpose Equipment
Mounting
Clip
standard
UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR40R.
Jump To:

Similar Items

Similar items are close alternatives to TR40R, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 10 S @ 500% Response Time, ...
  • Our Part #: ECNR40
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ECNR40
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($197.80) ·
ECNR40 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$19.78

Each

QTY:
Each
Add
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Respons...
  • Our Part #: FRNR40
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FRN-R-40
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($260.50) ·
FRNR40 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TR40R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-40 Eaton Bussmann 00051712101783
FLNR-40 SSAC 00079458150759
TR40R Mersen 00782001747916

* All prices subject to change.

Begin Live Chat