TR60R - 250V RK5 TD Fuse

Mersen

  • $14.55 (Each)
  • $14.55 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR60R
Manufacturer
Mersen
Manufacturer's Part Number
TR60R
Description
250V RK5 TD Fuse
Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 60A Ferrule Tri-Onic®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Current Limiting Fuses
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001747947 / 00782001747947
Weight per unit
0.135 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.55 (Each)
Resources
Images
 
 
TR60R - Large Image
 
TR60R - Small Image
 
TR60R - Large Image
 
TR60R - Large Image
 
TR60R - Large Image
 
TR60R - Large Image
Attachments
 
 
TR60R - Specification Sheet
Other Links
 
 
TR60R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200
Voltage Rating
250
amperage rating
60
connection
Ferrule
Material, Color, and Finish
Body Material
PolyTube
Dimensions and Weight
Size
3 x 0.81
Descriptions
Description
250V RK5 TD FUSE
Product Type
Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 60A Ferrule
Short Description
250V 60A 3x13/16 RK5 TD F
Features
Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
extra long description
Mersen TR60R Fuse TR-R - Class RK5
Long Description
Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 60A Ferrule Tri-Onic®
Special Features
Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili
Additional Information
AC Voltage Rating
250
class
Class RK5
Manufacturer Information
Manufacturers Part Number
TR60R
Brand
Mersen
GTIN
00782001747947
UPC
782001747947
Taxonomies, Classifications, and Categories
Type
CLASS RK5
Packaging
Weight per each
0.135
Carton
1
Uses, Certifications, and Standards
Mounting
Clip
Application
Motor circuits Mains Feeders Branch circuits Transformers Service entrance equipment General-purpose equipment
standard
UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat