TRM6 - 250V 6A 1 1/2X13/32 Midget TD Fuse

Mersen

  • $16.15 (Each)
  • $16.15 (Each)

  • $161.50 (Per 10)
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
TRM6
Manufacturer
Mersen
Manufacturer's Part Number
TRM6
Description
250V 6A 1 1/2X13/32 Midget TD Fuse
Fuse TRM - Midget - Time-Delay 250VAC 6A Ferrule Tri-Onic®
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782001746483 / 00782001746483
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.15 (Each)
Standard Packaging
$161.50 (Per 10)
Resources
Images
 
 
TRM6 - Large Image
 
TRM6 - Large Image
 
TRM6 - Small Image
 
TRM6 - Large Image
 
TRM6 - Large Image
Attachments
 
 
TRM6 - Specification Sheet
Other Links
 
 
TRM6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
250
amperage rating
6
connection
Ferrule
Material, Color, and Finish
Body Material
GMG
Dimensions and Weight
Size
1.5 x 0.41
Descriptions
Description
250V 6A 1 1/2X13/32 MIDGET TD FUSE
Long Description
Fuse TRM - Midget - Time-Delay 250VAC 6A Ferrule Tri-Onic®
Special Features
Numerous ratings for a wide variety of applications 250VAC rating in all sizes up to 30A Time-delay for circuits with high inrush currrent Can be used with UltraSafeTM fuse holders 1 1/2" x 13/32" (10mm x 38mm) dimensions
Product Type
Fuse TRM - Midget - Time-Delay 250VAC 6A Ferrule
Short Description
250V 6A 1 1/2x13/32 MID TD
Features
Tri-Onic® TRM time-delay midget fuses are rated 250 volts AC and are offered in ampere ratings from 1/10 to 30A. They have 12 seconds time-delay at 200 rating to provide supplemental protection of small motors, small transformers and other high inrush loads, plus many other 250 volt applications. (Not for Branch Circuit Protection).
extra long description
Mersen TRM6 Fuse TRM - Midget - Tim
Additional Information
AC Voltage Rating
250
class
Midget
Manufacturer Information
Manufacturers Part Number
TRM6
Brand
Mersen
GTIN
00782001746483
UPC
782001746483
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Midget Fuses
Packaging
Weight per each
0.012
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
standard
UL listed to standard 248-14 File E33925 CSA Certified to Standard C22.2 No. 248.14
Application
Small motors Small transformers Lighting circuits Control circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRM6.
Jump To:

Similar Items

Similar items are close alternatives to TRM6, though they may not be 100% alike.

Eaton Edison Men Fuse, Supplemental Protection Of High Inrush Power Electronic C...
  • Our Part #: MEN6
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: MEN6
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($136.50) ·
MEN6 - Edison Fuses

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TRM6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FNM-6 Eaton Bussmann 00051712520607
FLM-6 SSAC 00079458140583
TRM6 Mersen 00782001746483

* All prices subject to change.

Begin Live Chat