TRS9R - 600V 9A 5X13/16 TD Fuse

Mersen

  • $40.86 (Each)
  • $40.86 (Each)

  • $408.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRS9R
Manufacturer
Mersen
Manufacturer's Part Number
TRS9R
Description
600V 9A 5X13/16 TD Fuse
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 9A Ferrule Tri-Onic®
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782001748791 / 00782001748791
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.86 (Each)
Standard Packaging
$408.60 (Per 10)
Resources
Images
 
 
TRS9R - Large Image
 
TRS9R - Large Image
 
TRS9R - Large Image
 
TRS9R - Large Image
Attachments
 
 
TRS9R - Specification Sheet
Other Links
 
 
TRS9R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
200
Voltage Rating
600
amperage rating
9
connection
Ferrule
Material, Color, and Finish
Body Material
PolyTube
Dimensions and Weight
Size
5 x 0.81
Descriptions
Description
600V 9A 5X13/16 TD FUSE
Product Type
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 9A Ferrule
Short Description
600V 9A 5x13/16 TD FUSE
extra long description
Mersen TRS9R Fuse TRS-R - Class RK5
Features
Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
Long Description
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 9A Ferrule Tri-Onic®
Special Features
Time-delay Current-limiting AC & DC rated Optional solid state SmartSpot blown fuse indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse blocks) Easy-to-read label for quick brand recognition and replacement Metal-embossed date and catalog number for traceability and lasting identification Fiberglass body provides dimensional stabili
Additional Information
AC Voltage Rating
600
class
Class RK5
Manufacturer Information
Manufacturers Part Number
TRS9R
Brand
Mersen
GTIN
00782001748791
UPC
782001748791
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Motor circuits Mains Feeders Branch circuits Transformers Service entrance equipment General-purpose equipment
standard
UL listed to standard 248-12 File E2137 CSA certified to standard C22.2 no. 248.12 DC listed to UL standard 248 TRS only
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat