095201 - Cutter, Cable MC (0952-01)

Greenlee

  • $75.36 (Each)
  • $75.36 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
095201
Manufacturer
Greenlee
Manufacturer's Part Number
0952-01
Description
Cutter, Cable MC (0952-01)
Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111511 - Wire cutters
UPC/GTIN
783310020721 / 00783310020721
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.36 (Each)
Resources
Images
 
 
095201 - Small Image
 
095201 - Large Image
 
095201 - Large Image
Attachments
 
 
095201 - Specification Sheet
Specifications Sheets
 
 
095201 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Black
Dimensions and Weight
Overall Length
10.63 in
Descriptions
Product Type
Cable Cutter
Long Description
Cable Cutter, 1 in Cutting Capacity, Black Handle Color, MC Cable, 10.63 in Overall Length, 0.72 lb
Short Description
Cable Cutter, 10.63 in, Black Handle
Special Features
Cuts in Seconds with a Few Quick Turns of the Crank and an Easy Twist of the Armor;Convenient Under-Handle Blade Storage Holds Spare Blades;Quick Load Clamp System Makes Repeat Cuts Fast and Easy
Description
CUTTER,CABLE MC (0952-01)
extra long description
GRN 0952-01 CUTTER,CABLE MC (0952-0
Additional Information
Cutting Capacity
1 in
package quantity
1 PK
Cable Type
MC
Manufacturer Information
Manufacturers Part Number
0952-01
Brand
GREENLEE
GTIN
00783310020721
UPC
783310020721
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cable Cutter AC and MC up to 1"
Packaging
Weight
0.72 lb;0.33 kg
Weight per each
0.84
Carton
1
Uses, Certifications, and Standards
Application
Use with AC and MC Cable up to 1.000 IN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat