121AV - Punch, RD .500 Cond (PKGD)

Greenlee

  • $38.37 (Each)
  • $38.37 (Each)

  • $230.22 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
121AV
Manufacturer
Greenlee
Manufacturer's Part Number
121AV
Description
Punch, RD .500 Cond (PKGD)
7/8 Punch
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
783310040064 / 00783310040064
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.37 (Each)
Standard Packaging
$230.22 (Per 6)
Resources
Images
 
 
121AV - Large Image
Attachments
 
 
121AV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Replacement Punch for .885 In Standard Round Knockout
Descriptions
Product Type
(.875) (22, 5) (735) Round Punch
Description
PUNCH, RD .500 COND (PKGD)
extra long description
GRN 121AV (.875) (22,5) (735) ROUND
Long Description
7/8 Punch
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
121AV
GTIN
00783310040064
UPC
783310040064
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Replacement Punch for standard round knockout punches
Packaging
Weight per each
0.1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Use with battery-powered, hydraulic, ratchet or manual drivers. Capacity up to 10 gauge mild steel. Use on mild steel, aluminum, fiberglass and plastic.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat