123AV - .750 Cond (3/4"D/S) Round Punch

Greenlee

  • $43.03 (Each)
  • $43.03 (Each)

  • $258.18 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
123AV
Manufacturer
Greenlee
Manufacturer's Part Number
123AV
Description
.750 Cond (3/4"D/S) Round Punch
3/4 Conduit Size Punch.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
783310040088 / 00783310040088
Weight per unit
0.108 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.03 (Each)
Carton
$258.18 (Per 6)
Resources
Images
 
 
123AV - Small Image
 
123AV - Large Image
Attachments
 
 
123AV - Specification Sheet
Brochures
 
 
123AV - Brochure
Other Links
 
 
123AV - Other
 
123AV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Replacement Punch for 1.115 In Standard Round Knockout
Descriptions
Product Type
1.093 (28, 3) 3/4" (3/4"D/S) Round Punch
extra long description
GRN 123AV 1.093 (28,3) 3/4" (3/4"D
Description
PUNCH-RD .750 COND (POP) (3/4"D/S)
Long Description
3/4 Conduit Size Punch.
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
123AV
GTIN
00783310040088
UPC
783310040088
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Replacement, Round
Availability
Status
Inactive
Packaging
Weight per each
0.108
Carton
6
Uses, Certifications, and Standards
Application
Use with battery-powered, hydraulic, ratchet or manual drivers. Capacity up to 10 gauge mild steel. Use on mild steel, aluminum, fiberglass and plastic.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat