126AVP - Die, RD 1.000 Cond (PKGD)

Greenlee

  • $25.27 (Each)
  • $25.27 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
126AVP
Manufacturer
Greenlee
Manufacturer's Part Number
126AVP
Description
Die, RD 1.000 Cond (PKGD)
Slug-Buster® Packaged Replacement Die 1" Conduit.  Actual Hole Size 1.362" (34.6 MM)
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
783310019947 / 00783310019947
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.27 (Each)
Resources
Attachments
 
 
126AVP - Specification Sheet
Images
 
 
126AVP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1 in
Descriptions
Description
DIE, RD 1.000 COND (PKGD)
Product Type
Die-RD 1.000 Cond PKGD
extra long description
GRN 126AVP DIE-RD 1.000 COND PKGD
Long Description
Slug-Buster® Packaged Replacement Die 1" Conduit.  Actual Hole Size 1.362" (34.6 mm)
Manufacturer Information
Manufacturers Part Number
126AVP
Brand
GREENLEE
GTIN
00783310019947
UPC
783310019947
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Replacement Standard Round Die
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
Application
Standard round replacement die for use with standard knockout punches. Use with batter-powered, hydraulic, ratchet or manual drivers.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat