128AV - Die, RD 1.250 (43, 2) Cond(735)

Greenlee

  • $31.72 (Each)
  • $31.72 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
128AV
Manufacturer
Greenlee
Manufacturer's Part Number
128AV
Description
Die, RD 1.250 (43, 2) Cond(735)
Replacement Die For 1-1/4" Conduit Size For Standard Round Knockout Punches.  Actual Hole Size 1-11/16 (43.2MM)
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
783310040132 / 00783310040132
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.72 (Each)
Resources
Images
 
 
128AV - Small Image
 
128AV - Large Image
Attachments
 
 
128AV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Replacement Die for 2-1/4 In Standard Round Knockout
Descriptions
Description
DIE, RD 1.250 (43,2) COND(735)
Product Type
Die, RD 1.250 (43, 2) Conduit (735)
extra long description
GRN 128AV DIE, RD 1.250 (43,2) COND
Long Description
Replacement Die for 1-1/4" Conduit Size for Standard Round Knockout Punches.  Actual Hole Size 1-11/16 (43.2mm)
Manufacturer Information
Manufacturers Part Number
128AV
Brand
GREENLEE
GTIN
00783310040132
UPC
783310040132
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Replacement Die for standard round knockout punches
Packaging
Weight per each
0.47
Carton
1
Uses, Certifications, and Standards
Application
Use with battery-powered, hydraulic, ratchet or manual drivers. Capacity up to 10 gauge mild steel. Use on mild steel, aluminum, fiberglass and plastic.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat