128AVP - Round Conduit Die 1.250

Greenlee

  • $35.88 (Each)
  • $35.88 (Each)

In-Stock: 72 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
128AVP
Manufacturer
Greenlee
Manufacturer's Part Number
128AVP
Description
Round Conduit Die 1.250
Replacement Die 1-1/4" (31.8 MM)  Conduit Size, 1-11/16" (43.2 MM) Actual Hole Size Packaged Die
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
783310019954 / 00783310019954
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.88 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
72
Resources
Attachments
 
 
128AVP - Specification Sheet
Images
 
 
128AVP - Small Image
 
128AVP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1-1/4 in
Descriptions
Product Type
Die-RD 1.250 Cond PKGD
extra long description
GRN 128AVP DIE-RD 1.250 COND PKGD
Long Description
Replacement Die 1-1/4" (31.8 mm)  Conduit Size, 1-11/16" (43.2 mm) Actual Hole Size Packaged Die
Description
ROUND CONDUIT DIE 1.250
Manufacturer Information
Manufacturers Part Number
128AVP
Brand
GREENLEE
GTIN
00783310019954
UPC
783310019954
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Replacement Standard Round Die
Packaging
Weight per each
0.47
Carton
1
Uses, Certifications, and Standards
Application
Standard round replacement die for use with standard knockout punches. Use with batter-powered, hydraulic, ratchet or manual drivers.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat