14722P - Round Conduit Die .500

Greenlee

  • $19.35 (Each)
  • $19.35 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14722P
Manufacturer
Greenlee
Manufacturer's Part Number
14722P
Description
Round Conduit Die .500
1/2" Conduit Slug-Buster SC® Die.  7/8" (.885 MM) Actual Hole Size.  Packaged Replacement Die
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
783310019923 / 00783310019923
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.35 (Each)
Resources
Images
 
 
14722P - Small Image
 
14722P - Large Image
Attachments
 
 
14722P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
7/8 IN
Descriptions
Product Type
Die-RD .500 Cond PKGD
extra long description
GRN 14722P DIE-RD .500 COND PKGD
Description
ROUND CONDUIT DIE .500
Long Description
1/2" Conduit Slug-Buster SC® Die.  7/8" (.885 mm) Actual Hole Size.  Packaged Replacement Die
Manufacturer Information
Manufacturers Part Number
14722P
Brand
GREENLEE
GTIN
00783310019923
UPC
783310019923
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Replacement Standard Round Die
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
Standard round replacement die for use with standard knockout punches. Use with batter-powered, hydraulic, ratchet or manual drivers.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat